Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.394 In.
Mfr # HK1010
Zoro # G2703508
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.394 in
- Bore Dia. (mm) 10mm
- Outside Dia. (In.) 0.551 in
- Outside Dia. (mm) 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # HK1010
- Zoro # G2703508
- UPC # 888569023476
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.394 in |
Bore Dia. (mm) | 10mm |
Outside Dia. (In.) | 0.551 in |
Outside Dia. (mm) | 14mm |
Width (In.) | 0.394 in |
Width (mm) | 10mm |
Bore Diameter | 10 mm |
Outside Diameter | 14 mm |
Overall Width | 10 mm |
Description
Needle Roller Bearing, Bearing Industry Number 1010, Bearing Design HK, Bore Diameter 10 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR7x10x10,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,000 RPM Grease, 29,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 14 mm, Overall Width 10 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 1/2" M (6802-08-08-NWO-FG)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 24'' Long x 8 Ribs Wide - 240J8 (240J8)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- TRITAN Needle Bearing, Inner Race, Inch, 1.25-in. Bore Dia., 1.5-in. Outside Dia., 1.25-in. Width (MI20)
- TRITAN Needle Brg, Drawn Cup, Bore 1.625 In (J2616 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2028 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (J912 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.875 In (J3016 OH)
- SKF Needle Brgs, #NA4902 (NA4902)
- Tritan Needle Roller Bearings