Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.375 In
Mfr # BH68 OH
Zoro # G0317829
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.375"
- Bore Dia. (mm) 9.525 mm
- Outside Dia. (In.) 0.625"
- Outside Dia. (mm) 15.875 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # BH68 OH
- Zoro # G0317829
- UPC # 888569001955
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375" |
Bore Dia. (mm) | 9.525 mm |
Outside Dia. (In.) | 0.625" |
Outside Dia. (mm) | 15.875 mm |
Width (In.) | 0.5" |
Width (mm) | 12.7 mm |
Bore Diameter | 3/8 in |
Overall Width | 0.5 in |
Outside Diameter | 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 68, Bearing Design BH, Bore Diameter 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement Yes, Lubricant Material Oil, Maximum Speed 9,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 5/8 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 67" ) 9.5" x5.5" x1.5" (A-B64K)
- WARSAW CHEMICAL Slick Tire Mounting Lubricant, 1-Gallon, 4PK (28537-0000004)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35461-410)
- TSUBAKI Chain Link, Single Strand, #140 (140 OFFSET LINK)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0810)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B56 OH)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 12mm Width (HK2012)
- TRITAN Needle Bearing, Inner Race, Inch, 3.5-in. Bore Dia., 4-in. Outside Dia., 2-in. Width (MI56)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (BH812 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B812 OH)
- INA Needle Brg, Drawn Cup, Bore 7mm, OD 11mm (HK0709-HLA)
- Tritan Roller Bearings