Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.375 In
Mfr # B610 OH
Zoro # G2704969
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.375"
- Bore Dia. (mm) 9.525 mm
- Outside Dia. (In.) 0.5625"
- Outside Dia. (mm) 14.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # B610 OH
- Zoro # G2704969
- UPC # 888569004161
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375" |
Bore Dia. (mm) | 9.525 mm |
Outside Dia. (In.) | 0.5625" |
Outside Dia. (mm) | 14.3 mm |
Width (In.) | 0.625" |
Width (mm) | 15.875 mm |
Overall Width | 0.625 in |
Bore Diameter | 3/8 in |
Outside Diameter | 9/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 610, Bearing Design B, Bore Diameter 3/8 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 6,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG557, Return Line, 15 micron, Outside-In (MF0583872)
- D&D 75" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX750)
- BESTORQ SPB3250 V Belt, 3250 mm (126.75 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB3250)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2420 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J188 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (J1612 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (J912 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2028 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1512)
- KOYO Needle Roller Brg, 66, 3/8in Bore, Open (B-66)
- Tritan Needle Roller Bearings