Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.354 In.
Mfr # HK0910
Zoro # G2703526
product price: $3.35
/ea
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.354 in
- Bore Dia. (mm) 9mm
- Outside Dia. (In.) 0.512 in
- Outside Dia. (mm) 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HK0910
- Zoro # G2703526
- UPC # 888569023452
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.354 in |
Bore Dia. (mm) | 9mm |
Outside Dia. (In.) | 0.512 in |
Outside Dia. (mm) | 13mm |
Width (In.) | 0.394 in |
Width (mm) | 10mm |
Overall Width | 10 mm |
Bore Diameter | 9 mm |
Outside Diameter | 13 mm |
Description
Needle Roller Bearing, Bearing Industry Number 910, Bearing Design HK, Bore Diameter 9 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR6x9x12, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,000 RPM Grease, 30,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13 mm, Overall Width 10 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-125-125)
- GATES Hi-Power II Belts, B51 (B51)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP08)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2020 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RCB101416)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1.25-in. W (MR22)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1010)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1612)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B188 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 0.625-in. Bore Dia., 1.125-in. OD, 0.75-in. W (MR10)
- Tritan Needle Roller Bearings