Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.315 In.
Mfr # HK0812 2RS
Zoro # G2703535
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.315 in
- Bore Dia. (mm) 8mm
- Outside Dia. (In.) 0.472 in
- Outside Dia. (mm) 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HK0812 2RS
- Zoro # G2703535
- UPC # 888569023438
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.315 in |
Bore Dia. (mm) | 8mm |
Outside Dia. (In.) | 0.472 in |
Outside Dia. (mm) | 12mm |
Width (In.) | 0.472 in |
Width (mm) | 12mm |
Overall Width | 12 mm |
Outside Diameter | 12 mm |
Bore Diameter | 8 in |
Description
Needle Roller Bearing, Bearing Industry Number 812, Bearing Design HK-2RS, Bore Diameter 8 in, Cage Material Steel, Closure Double Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 20,000 RPM Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 12 mm, Overall Width 12 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1 3/8" Bore Diameter, 5/16 x 5/32 Keyway (L225-1-3-8)
- BAILEIGH INDUSTRIAL Biodegradeable Bend Lubricant, 8 Oz. (B-LUBECP)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- GAST Compressor Pump, Diaph, 1/125HP, 3-2/67in.L (10D1125-101-1052)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B88 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B166 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1016 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. OD, 1.25-in. W (MR20)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. Outside Dia., 1-in. W (MR20N)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RC061008)
- KOYO Needle Roller Brg, 107, 5/8in Bore, Open (B-107)
- Tritan Roller Bearings