Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.315 In.
Mfr # HK0808
Zoro # G2703550
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.315 in
- Bore Dia. (mm) 8mm
- Outside Dia. (In.) 0.472 in
- Outside Dia. (mm) 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HK0808
- Zoro # G2703550
- UPC # 888569023414
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.315 in |
Bore Dia. (mm) | 8mm |
Outside Dia. (In.) | 0.472 in |
Outside Dia. (mm) | 12mm |
Width (In.) | 0.315 in |
Width (mm) | 8mm |
Overall Width | 8 mm |
Outside Diameter | 12 mm |
Bore Diameter | 8 mm |
Description
Needle Roller Bearing, Bearing Industry Number 808, Bearing Design HK, Bore Diameter 8 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 20,000 RPM Grease, 31,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 12 mm, Overall Width 8 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pre-Filter, 1in NPT, 154 cfm, 5 micron (AF-100P)
- GLOBAL INDUSTRIAL Replacement Needles For 18in Air Needle Scaler 133716 (133717)
- DAYTON Motor, 1/3 HP, Yoke (4UX64)
- ZORO SELECT Cage (TTR8215023G)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1512)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B188 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (J98 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (J88 OH)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RC162110)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B1816 OH)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- Tritan Needle Roller Bearings