Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.313 In
Mfr # B57 OH
Zoro # G2704978
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.3125"
- Bore Dia. (mm) 7.95 mm
- Outside Dia. (In.) 0.5"
- Outside Dia. (mm) 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B57 OH
- Zoro # G2704978
- UPC # 888569004154
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.3125" |
Bore Dia. (mm) | 7.95 mm |
Outside Dia. (In.) | 0.5" |
Outside Dia. (mm) | 12.7 mm |
Width (In.) | 0.738" |
Width (mm) | 11.125 mm |
Bore Diameter | 5/16 in |
Outside Diameter | 1/2 in |
Overall Width | 0.438 in |
Description
Needle Roller Bearing, Bearing Industry Number 57, Bearing Design B, Bore Diameter 5/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 8,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1/2 in, Overall Width 0.438 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- PETROCHEM Food Grade Synthetic High Temp Grease, 14 Oz. (FOODSAFE SYNGEL FG-750)
- TB WOODS FHP Sheave, BK57 x 3/4 (BK5734)
- BAND-IT Tie, 304 SS, 5/16 x 20.4 In, PK50 (GRK135)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B86 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 0.625-in. Bore Dia., 1.125-in. OD, 0.75-in. W (MR10N)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1-in. W (MR22N)
- TRITAN Needle Brg, Drawn Cup, Bore 0.236 In. (HK0608)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1012)
- TRITAN Needle Bearing, Inner Race, Inch, 3.5-in. Bore Dia., 4-in. Outside Dia., 2-in. Width (MI56)
- MCGILL MR Series 500, Machined Race Needle Bearing (MR48S)
- Tritan Roller Bearings