Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.313 In
Mfr # B55 OH
Zoro # G2704996
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.3125"
- Bore Dia. (mm) 7.95 mm
- Outside Dia. (In.) 0.5"
- Outside Dia. (mm) 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # B55 OH
- Zoro # G2704996
- UPC # 888569004130
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.3125" |
Bore Dia. (mm) | 7.95 mm |
Outside Dia. (In.) | 0.5" |
Outside Dia. (mm) | 12.7 mm |
Width (In.) | 0.312" |
Width (mm) | 7.925 mm |
Outside Diameter | 1/2 in |
Bore Diameter | 5/16 in |
Overall Width | 0.313 in |
Description
Needle Roller Bearing, Bearing Industry Number 55, Bearing Design B, Bore Diameter 5/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 8,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1/2 in, Overall Width 0.313 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08MOR 45 (FF6802-08-08)
- SUNSONG Brake Hydraulic Hose - Front Left, 2201294 (2201294)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM (B818)
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-20MOR (4604-24-20)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JH1612 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (J912 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.688 In (JH1110 OH)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 16mm Width (HK2016)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (J1612 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 2.375-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI38)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- Tritan Needle Roller Bearings