Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.250 In
Mfr # J47 OH
Zoro # G2704670
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.25"
- Bore Dia. (mm) 6.35 mm
- Outside Dia. (In.) 0.4375"
- Outside Dia. (mm) 11.125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J47 OH
- Zoro # G2704670
- UPC # 888569026521
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.25" |
Bore Dia. (mm) | 6.35 mm |
Outside Dia. (In.) | 0.4375" |
Outside Dia. (mm) | 11.125 mm |
Width (In.) | 0.438" |
Width (mm) | 11.125 mm |
Outside Diameter | 7/16 in |
Overall Width | 0.438 in |
Bore Diameter | 1/4 in |
Description
Needle Roller Bearing, Bearing Industry Number 47, Bearing Design J, Bore Diameter 1/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 20,000 RPM Grease, 30,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/16 in, Overall Width 0.438 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPAGE Stainless Steel Hose Clamp, 7/16" To 1", Sae 8, 10PK (B8HS)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- MARTIN SPROCKET & GEAR Coupling Chain, 10020CHN (10020CHN)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2091-8-8S)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RC061008)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B2416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (MR12)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 50mm Bore Dia., 58mm Outside Dia., 20mm Width (HK5020)
- TRITAN Needle Brg, Drawn Cup, Bore 0.688 In (JH1110 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.630 In. (HK1616)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE1010)
- Tritan Roller Bearings