Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.236 In.
Mfr # HK0609
Zoro # G2703578
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.236 in
- Bore Dia. (mm) 6mm
- Outside Dia. (In.) 0.354 in
- Outside Dia. (mm) 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # HK0609
- Zoro # G2703578
- UPC # 888569023391
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.236 in |
Bore Dia. (mm) | 6mm |
Outside Dia. (In.) | 0.354 in |
Outside Dia. (mm) | 9mm |
Width (In.) | 0.354 in |
Width (mm) | 9mm |
Outside Diameter | 10 mm |
Bore Diameter | 6 mm |
Overall Width | 9 mm |
Description
Needle Roller Bearing, Bearing Industry Number 609, Bearing Design HK, Bore Diameter 6 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 22,000 RPM Grease, 33,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 10 mm, Overall Width 9 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 12mm, TubexMale BSPT (KQ2K12-03AS)
- 3M Supplied Air Hose, 100 ft., 3/8" dia., Blue (W-9445-100)
- GAST Repair Kit 0323/0523 Sp K485 (K485)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.75 in OD (BK110)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1016 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JH1416 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 3.5-in. Bore Dia., 4-in. Outside Dia., 2-in. Width (MI56)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B1816 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH812 OH)
- INA Needle Brg, Drawn Cup, Bore 0.187 In (SCE36)
- Tritan Needle Roller Bearings