Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.236 In.
Mfr # HK0608
Zoro # G2097369
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.236 in
- Bore Dia. (mm) 6mm
- Outside Dia. (In.) 0.394 in
- Outside Dia. (mm) 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HK0608
- Zoro # G2097369
- UPC # 888569023384
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.236 in |
Bore Dia. (mm) | 6mm |
Outside Dia. (In.) | 0.394 in |
Outside Dia. (mm) | 10mm |
Width (In.) | 0.315 in |
Width (mm) | 8mm |
Overall Width | 8 mm |
Outside Diameter | 10 mm |
Bore Diameter | 6 mm |
Description
Needle Roller Bearing, Bearing Industry Number 608, Bearing Design HK, Bore Diameter 6 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 22,000 RPM Grease, 33,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 10 mm, Overall Width 8 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard 8Am-Frv-30A Air Motor (8AM-FRV-30A)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB38 (2TB38)
- DIXON M Series Auto FNPT Coupler Brass, 1/4" (2MF2-B)
- PARKER Solenoid Air Control Valve, 3/8 In, 4-Way (P2LCX593ESHDDN)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2012 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1210)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2020 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1-in. W (MR22N)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1416 OH)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4900 (RNA4900)
- Tritan Needle Roller Bearings