Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.197 In.
Mfr # HK0509
Zoro # G2703587
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.197 in
- Bore Dia. (mm) 5mm
- Outside Dia. (In.) 0.354 in
- Outside Dia. (mm) 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # HK0509
- Zoro # G2703587
- UPC # 888569023377
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.197 in |
Bore Dia. (mm) | 5mm |
Outside Dia. (In.) | 0.354 in |
Outside Dia. (mm) | 9mm |
Width (In.) | 0.354 in |
Width (mm) | 9mm |
Overall Width | 9 mm |
Bore Diameter | 5 mm |
Outside Diameter | 9 mm |
Description
Needle Roller Bearing, Bearing Industry Number 509, Bearing Design HK, Bore Diameter 5 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 23,000 RPM Grease, 36,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9 mm, Overall Width 9 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK461)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1725 rpm, 1-Phase (CWDL3504)
- TOMPKINS HOSE SLEEVE NYLON 1.85 in. NHS-185, Sold per Foot (460015)
- TRITAN Needle Bearing, Inner Race, Inch, 1.5-in. Bore Dia., 1.75-in. Outside Dia., 1.25-in. Width (MI24)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B56 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RCB121616)
- TRITAN Needle Bearing, Inner Race, Inch, 1.125-in. Bore Dia., 1.375-in. Outside Dia., 1-in. Width (MI18N)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JTT1012)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 5-in. Bore Dia., 6.5-in. Outside Dia., 2.25-in. W (MR80)
- IKO Flat Roller Cage, Single row, #FT4035150B2 (FT4035150B2)
- Tritan Needle Roller Bearings