Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.188 In
Mfr # B36 OH
Zoro # G2705005
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.188 in
- Bore Dia. (mm) 4.775 mm
- Outside Dia. (In.) 0.344 in
- Outside Dia. (mm) 8.738 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B36 OH
- Zoro # G2705005
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.188 in |
Bore Dia. (mm) | 4.775 mm |
Outside Dia. (In.) | 0.344 in |
Outside Dia. (mm) | 8.738 mm |
Width (In.) | 0.375 in |
Width (mm) | 9.525 mm |
Overall Width | 0.375 in |
Outside Diameter | 11/32 in |
Bore Diameter | 3/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 36, Bearing Design B, Bore Diameter 3/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 10,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/32 in, Overall Width 0.375 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Mineral Gear Oil, Food Grade, 5 Gal. (FOODSAFE FMO 220-005)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HZ Frame (5UKG0)
- ZORO SELECT QD Bushing, Series SK, Bore 42mm (SK42MM)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B88 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.875 In (J3016 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 0.625-in. Bore Dia., 1.125-in. OD, 0.75-in. W (MR10N)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28 2RS)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.630 In. (HK1616)
- IKO IKO Inner Ring, Shell Type Needle Roller Bearing, Inch (IRB816-1)
- Tritan Roller Bearings