Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.157 In.
Mfr # HK0408
Zoro # G2703596
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.157 in
- Bore Dia. (mm) 4mm
- Outside Dia. (In.) 0.315 in
- Outside Dia. (mm) 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # HK0408
- Zoro # G2703596
- UPC # 888569023360
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.157 in |
Bore Dia. (mm) | 4mm |
Outside Dia. (In.) | 0.315 in |
Outside Dia. (mm) | 8mm |
Width (In.) | 0.315 in |
Width (mm) | 8mm |
Outside Diameter | 8 mm |
Bore Diameter | 4 mm |
Overall Width | 8 mm |
Description
Needle Roller Bearing, Bearing Industry Number 408, Bearing Design HK, Bore Diameter 4 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 25,000 RPM Grease, 39,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 8 mm, Overall Width 8 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QS-12-8 (QS-12-8)
- FESTO One-Way Flow Control Valve GRLA-1/8-RS-B (GRLA-1/8-RS-B)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SA4592060T30)
- BOSTON GEAR Shaft Coupler Body (FC20 15/16)
- TRITAN Needle Brg, Drawn Cup, Bore 0.630 In. (HK1616)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 0.625-in. Bore Dia., 1.125-in. OD, 0.75-in. W (MR10)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0808)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B1616 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RCB101416)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RCB081214)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820 (BR202820)
- Tritan Needle Roller Bearings