Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 1In Bore Dia
Mfr # SSR16 ZZ FM222
Zoro # G9363733
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 440 Stainless Steel
- Bore Dia. 1"
- Outside Dia. 2"
- Width 0.5"
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSR16 ZZ FM222
- Zoro # G9363733
- UPC # 888569045393
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 2" |
Width | 0.5" |
Outside Dia. Tolerance | +0/-0.0005 in |
Outside Diameter | 2 in |
Bore Diameter | 1 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.5 in |
Description
Radial Ball Bearing, Bearing Industry Number R16, Bore Diameter 1 in, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.5 in, Outside Diameter 2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,669 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Coiled Air 8 ft. Set, 6" Lead (81-0008)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Plastic Tubing PUN-H-10X1, 5-BL-300 (PUN-H-10X1,5-BL-300)
- GAST Stock 18/Skid 4Am-Nrv-70C Air Motor (4AM-NRV-70C)
- TRITAN Bearings, 4.00mm Bore Dia., 144 lb. (L940 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 2RS FM222)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 2RS PRX)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., ABEC 1 (626 2RS PRX)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 ZZ FM222)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- Tritan Miniature Ball Bearings