Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 1.5In Bore Dia
Mfr # SSR24 2RS FM222
Zoro # G9363803
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 440 Stainless Steel
- Bore Dia. 1.5"
- Outside Dia. 2.625"
- Width 0.5625"
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SSR24 2RS FM222
- Zoro # G9363803
- UPC # 888569045508
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 1.5" |
Outside Dia. | 2.625" |
Width | 0.5625" |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Diameter | 1 1/2 in |
Bore Diameter Tolerance | +0/-0.00045 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Outside Diameter | 2 5/8 in |
Outer Ring Width | 0.562 in |
Description
Radial Ball Bearing, Bearing Industry Number R24, Bore Diameter 1 1/2 in, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.562 in, Outside Diameter 2 5/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.00045 in, Cage Material Grade 304, Dynamic Radial Load Capacity 3,399 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 50 ft. (FRTB058-50MF-G)
- POWERFLITE A42 44" Outside Length, 1/2" Top Width, 1 Ribs (A42-2)
- FAFNIR Wide Inner Ring Insert Bearings, #GYA107RRB (GYA107RRB)
- K-TOOL INTERNATIONAL Hd Pistol Grip Grease Gun 14Oz (KTI73933)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 510 lb. (606 2RS PRX)
- TRITAN Bearings, 9.00mm Bore Dia., 755 lb. (609 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 ZZ FM222)
- TRITAN Min Ball Bearing, SS, 0.125In Bore Dia (SSR2 2RS FM222)
- TRITAN Bearings, Sealed, 5mm Bore Dia., 5.00mm W (625 2RS PRX)
- TRITAN Bearings, 7.00mm Bore Dia., 227 lb. (RIF814 ZZ PRX)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFRW4ZZA3MC3SRL)
- Tritan Miniature Ball Bearings