Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 1.375In Bore Dia
Mfr # SSR22 2RS FM222
Zoro # G9363794
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 440 Stainless Steel
- Bore Dia. 1.375"
- Outside Dia. 2.5"
- Width 0.5625"
- Bearing Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSR22 2RS FM222
- Zoro # G9363794
- UPC # 888569045492
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 1.375" |
Outside Dia. | 2.5" |
Width | 0.5625" |
Outside Dia. Tolerance | +0/-0.0005 in |
Outside Diameter | 2 1/2 in |
Bore Diameter Tolerance | +0/-0.00045 in |
Bore Diameter | 1 3/8 in |
Outer Ring Width | 0.562 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Description
Radial Ball Bearing, Bearing Industry Number R22, Bore Diameter 1 3/8 in, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.562 in, Outside Diameter 2 1/2 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.00045 in, Cage Material Grade 304, Dynamic Radial Load Capacity 2,485 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Standard Linear Bearing, 3/4 In. (FL12)
- FESTO Finger Lever Valve VHEF-LT-M32-M-N18 (VHEF-LT-M32-M-N18)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4F)
- FESTO Guided Drive DFM-40-80-P-A-KF (DFM-40-80-P-A-KF)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- TRITAN Bearings, 7.00mm Bore Dia., 740 lb. (627 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 ZZ PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 35,000 RPM (RF1980ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 2RS PRX)
- TRITAN Bearings, Sealed, 6mm Bore Dia., 6.00mm W (SS626 2RS FM222)
- Tritan Ball Bearings