Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 1.25In Bore Dia
Mfr # SSR20 2RS FM222
Zoro # G9363785
original price:
$61.69
5% off
new price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 440 Stainless Steel
- Bore Dia. 1.25"
- Outside Dia. 2.25"
- Width 0.5"
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSR20 2RS FM222
- Zoro # G9363785
- UPC # 888569045485
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 1.25" |
Outside Dia. | 2.25" |
Width | 0.5" |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 2 1/4 in |
Outer Ring Width | 0.5 in |
Bore Diameter Tolerance | +0/-0.00045 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Description
Radial Ball Bearing, Bearing Industry Number R20, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.5 in, Outside Diameter 2 1/4 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.00045 in, Cage Material Grade 304, Dynamic Radial Load Capacity 2,185 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- BREEZE Hose Clamp, GP, SAE 188,305SS, PK10 (63188)
- ZORO SELECT Motor (7163-9672)
- ALLEN BRADLEY Ac Drive 25BD024N104 (25B-D024N104)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., 675 lb (S3PPG4/C3 PRX)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 510 lb. (606 2RS PRX)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- TRITAN Bearings, 6.00mm Bore Dia., 34,000 RPM (SSL1360 ZZ SRL)
- TRITAN Bearings, 8.00mm Bore Dia., 750 lb. (628 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 2RS PRX)
- TRITAN Bearings, 9.00mm Bore Dia., 1020 lb. (629 ZZ PRX)
- Tritan Miniature Ball Bearings