Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 1.125In Bore Dia
Mfr # SSR18 2RS FM222
Zoro # G9363776
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.125 in
- Outside Dia. 2.125 in
- Width 0.5 in
- Bearing Type Double Sealed
- Seal Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSR18 2RS FM222
- Zoro # G9363776
- UPC # 888569045416
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 1.125 in |
Outside Dia. | 2.125 in |
Width | 0.5 in |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.5 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Outside Diameter | 2 1/8 in |
Bore Diameter | 1 1/8 in |
Description
Radial Ball Bearing, Bearing Industry Number R18, Bore Diameter 1 1/8 in, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.5 in, Outside Diameter 2 1/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,942 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SB50-0A100)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (SP-18-F)
- SENQCIA HI-MAX 12B-2 Cl Sc Type Bs RllrChn, Double Strand, 3/4" Pitch, 12B-2Hmcl, PK5 (12B-2HMCL)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E645)
- TRITAN Bearings, 8.00mm Bore Dia., 34,000 RPM (SSF608 ZZ FM222)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 ZZ PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., 97 lb (SSRI8516 ZZ SRL)
- TRITAN Bearings, Sealed, 5mm Bore Dia., 5.00mm W (625 2RS PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 1020 lb. (638 ZZ PRX)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., Grease (607 2RS PRX)
- Tritan Miniature Ball Bearings