Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 0.875In Bore Dia
Mfr # SSR14 2RS FM222
Zoro # G9363751
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 440 Stainless Steel
- Bore Dia. 0.875"
- Outside Dia. 1.875"
- Width 0.5"
- Industry Number SSR14-2RS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSR14 2RS FM222
- Zoro # G9363751
- UPC # 888569045362
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.875" |
Outside Dia. | 1.875" |
Width | 0.5" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 7/8 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.5 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Description
Radial Ball Bearing, Bearing Industry Number R14, Bore Diameter 7/8 in, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.5 in, Outside Diameter 1 7/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,467 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 8.00mm Bore Dia., 740 lb. (608 ZZ PRX)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 15 In (QS 1 1/2 L 15)
- DAYTON 5L460 V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (5L460)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- TRITAN Bearings, 6.00mm Bore Dia., 750 lb. (636 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 1.25In Bore Dia (SSR20 2RS FM222)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 73 lb. (L1050 ZZ SRL)
- TRITAN Bearings, 5.00mm Bore Dia., 227 lb. (R1350 ZZ SRL)
- TRITAN Bearings, Sealed, 6mm Bore Dia., 6.00mm W (SS626 2RS FM222)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- KOYO Small Ball Bearings 9-30Mm (EE4SZZ)
- Tritan Miniature Ball Bearings