Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 0.75In Bore Dia
Mfr # SSR12 2RS FM222
Zoro # G9363742
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 440 Stainless Steel
- Bore Dia. 0.75"
- Outside Dia. 1.625"
- Width 0.4375"
- Outside Dia. Tolerance +0/-0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSR12 2RS FM222
- Zoro # G9363742
- UPC # 888569045324
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.625" |
Width | 0.4375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter | 1 5/8 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter | 3/4 in |
Outer Ring Width | 0.437 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Description
Radial Ball Bearing, Bearing Industry Number R12, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.437 in, Outside Diameter 1 5/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,467 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- SPEEDAIRE Float Drain (MDV-400)
- QA1 Female Rod End, SS, RH, 5/8-18 (GFR10T)
- EM&S Unit Bearing Motor, 35 WO, 115 Volt, Original OEM Motor (ESP-L35EM1)
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia (R8 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 ZZ PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 34,000 RPM (SSF608 ZZ FM222)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 2RS FM222)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., 675 lb (S3PPG4/C3 PRX)
- TRITAN Bearings, 7.00mm Bore Dia., 3.00mm W (RI814 ZZ PRX)
- EZO Ball Bearing, 0.3543in Dia, 150 lb, Flanged (F689HZZP6MC3SRL)
- Tritan Ball Bearings