Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 0.5In Bore Dia
Mfr # SSR8 ZZ FM222
Zoro # G2726836
original price:
$11.63
15% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 440 Stainless Steel
- Bore Dia. 0.5"
- Outside Dia. 1.125"
- Width 0.3125"
- Shield Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSR8 ZZ FM222
- Zoro # G2726836
- UPC # 888569045669
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.5" |
Outside Dia. | 1.125" |
Width | 0.3125" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.312 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1 1/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Description
Radial Ball Bearing, Bearing Industry Number R8, Bore Diameter 1/2 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.312 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 4,900 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V62 (2B5V62)
- CONTINENTAL CONTITECH 2/B150 Banded V-Belt, 153" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B150)
- GATES Hydraulic Coupling-Megacrimp, G25165-0808 (G25165-0808)
- D&D Timing Belt, 5M, 15 x 1000mm PL, T200 (1000-5M-15)
- TRITAN Bearings, 8.00mm Bore Dia., 740 lb. (608 ZZ PRX)
- TRITAN Bearings, 4.00mm Bore Dia., 202 lb. (R1140 ZZ SRL)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- TRITAN Bearings, 6.00mm Bore Dia., 282 lb. (RF1560 ZZ SRL)
- TRITAN Bearings, 6.00mm Bore Dia., 6.00mm W (626 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia (R8 ZZ PRX)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- Tritan Ball Bearings