Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 0.375In Bore Dia
Mfr # SSR6 2RS FM222
Zoro # G0469686
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.375 in
- Outside Dia. 0.875 in
- Width 0.2812 in
- Single Row/Double Row Single Row
- Temp. Range -40 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSR6 2RS FM222
- Zoro # G0469686
- UPC # 888569045614
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 0.875 in |
Width | 0.2812 in |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter | 7/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.281 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter | 3/8 in |
Description
Radial Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 4,720 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1623 2RS FM222)
- MARATHON MOTORS Oil Burner Motor, 1/5HP, 3450 rpm, 115/230V (048C34S24)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201468)
- DDS Shaft Seal, 101.6mm I. D., 127mm O. D. (101.612712.7SC)
- TRITAN Bearings, 8.00mm Bore Dia., 750 lb. (628 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 1In Bore Dia (SSR16 2RS FM222)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 2RS PRX)
- TRITAN Bearings, 9.00mm Bore Dia., 183 lb. (L1790 ZZ SRL)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 1020 lb (638 2RS PRX)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- Tritan Ball Bearings