Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 0.25In Bore Dia
Mfr # SSR4 ZZ FM222
Zoro # G2106450
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.25 in
- Outside Dia. 0.625 in
- Width 0.196 in
- Dynamic Load Capacity 335 lb
- Temp. Range -40 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSR4 ZZ FM222
- Zoro # G2106450
- UPC # 888569045546
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.625 in |
Width | 0.196 in |
Outside Dia. Tolerance | +0/-0.0003 in |
Outside Diameter | 5/8 in |
Outer Ring Width | 0.196 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 1/4 in |
Outside Diameter Tolerance | +0/-0.0003 in |
Description
Radial Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 268 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #9105PP (9105PP)
- COXREELS Washer Ss 0.54In Id X 0.75In Od (6440-SS)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SA)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (38-190627-4-5)
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.1875In Bore Dia (SSR3 ZZ FM222)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., ABEC 1 (R4A 2RS PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 34,000 RPM (SSL1360 ZZ SRL)
- TRITAN Bearings, 6.00mm Bore Dia., 6.00mm W (626 ZZ PRX)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 170 lb. (688-2RSP6MC3SRL)
- Tritan Miniature Ball Bearings