Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 0.25In Bore Dia
Mfr # SSR4 2RS FM222
Zoro # G2097980
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.25 in
- Outside Dia. 0.625 in
- Width 0.196 in
- Bearing Material Stainless Steel
- Bore Tolerance +0/-0.0003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SSR4 2RS FM222
- Zoro # G2097980
- UPC # 888569045560
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.625 in |
Width | 0.196 in |
Outside Dia. Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.196 in |
Outside Diameter Tolerance | +0/-0.0003 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter | 5/8 in |
Bore Diameter | 1/4 in |
Description
Radial Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 268 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Unloader Check Valve, 95-125 PSI Range (NLG-1-M95-125)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2449)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- DAYTON Gearbelt, XL, 75 Teeth, Length 15.0 In (1DHF7)
- TRITAN Bearings, Shielded, 8mm Bore Dia., ABEC 1 (SSLF1680 ZZ SRL)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 ZZ FM222)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., SS (SS608 ZZ FM222)
- TRITAN Bearings, 4.00mm Bore Dia., 202 lb. (R1140 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 ZZ PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 510 lb. (606 ZZ PRX)
- TRITAN Bearings, 3.00mm Bore Dia., 101 lb. (SSRI518 ZZ SRL)
- Tritan Ball Bearings