Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 0.1875In Bore Dia
Mfr # SSR3 2RS FM222
Zoro # G3114058
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.1875 in
- Outside Dia. 0.5 in
- Width 0.196 in
- Temp. Range -40 Degrees to 350 Degrees F
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSR3 2RS FM222
- Zoro # G3114058
- UPC # 888569045539
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.5 in |
Width | 0.196 in |
Outside Dia. Tolerance | +0/-0.0003 in |
Bore Diameter | 3/16 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.196 in |
Outside Diameter | 1/2 in |
Description
Radial Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 236 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drop In Motor (01888)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- DIXON Wilkerson by Self-Relieving Standard High Flow Regulator with GC230 Gauge, 0 to 180 psig Adjustable (R40-0BRHG)
- CONTINENTAL CONTITECH BX112 Cogged V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (BX112)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., ABEC 1 (R4A 2RS PRX)
- TRITAN Min Ball Bearing, PS, 1.125In Bore Dia (R18 ZZ PRX)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 2RS PRX)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- TRITAN Bearings, Sealed, 9.00mm Bore Dia., 755 lb. (609 2RS PRX)
- SKF SKF 625Z, Inst Mini Metric Bearings (625Z)
- Tritan Ball Bearings