Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, SS, 0.125In Bore Dia
Mfr # SSR2 ZZ FM222
Zoro # G2726851
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.125 in
- Outside Dia. 0.375 in
- Width 0.1562 in
- Cage Material Stainless Steel
- Outside Dia. Tolerance +0/-0.0003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSR2 ZZ FM222
- Zoro # G2726851
- UPC # 888569045430
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Width | 0.1562 in |
Outside Dia. Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0003 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 1/8 in |
Outside Diameter | 3/8 in |
Outer Ring Width | 0.156 in |
Description
Radial Ball Bearing, Bearing Industry Number R2, Bore Diameter 1/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 115 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 440V, Round (45200R)
- NTN NTN JHM318410, Tapered Roller Bearing Cup Single Cup 155 Mm Od X 355 Mm W (JHM318410)
- HHIP SPG-633 TiN Coated Carbide Insert (6021-2633)
- FESTO Standards-Based Cylinder DNC-40-160-PPV-A (DNC-40-160-PPV-A)
- TRITAN Min Ball Bearing, PS, 1.125In Bore Dia (R18 ZZ PRX)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., SS (SS608 ZZ FM222)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 2RS PRX)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 ZZ FM222)
- TRITAN Bearings, 7.00mm Bore Dia., 7.00mm W (R4A ZZ PRX)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., Grease (607 2RS PRX)
- TRITAN Bearings, 9.00mm Bore Dia., 1020 lb. (629 ZZ PRX)
- Tritan Miniature Ball Bearings