Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, PS, 1In Bore Dia
Mfr # R16 ZZ PRX
Zoro # G2098087
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Steel
- Bore Dia. 1"
- Outside Dia. 2"
- Width 0.5"
- Lubrication NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # R16 ZZ PRX
- Zoro # G2098087
- UPC # 888569033260
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 2" |
Width | 0.5" |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Diameter | 1 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Outside Diameter | 2 in |
Outer Ring Width | 0.5 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Description
Radial Ball Bearing, Bearing Industry Number R16, Bore Diameter 1 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0004 in, Dynamic Radial Load Capacity 2,261 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Piston (TTR4410208G)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T10)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., 97 lb (SSRI8516 ZZ SRL)
- TRITAN Bearings, 4.00mm Bore Dia., 144 lb. (L940 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 1.125In Bore Dia (R18 2RS PRX)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 ZZ FM222)
- TRITAN Bearings, 8.00mm Bore Dia., 1020 lb. (638 ZZ PRX)
- TRITAN Bearings, Sealed, 3.00mm Bore Dia., 140 lb. (623 ZZ PRX)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFRW4ZZA3MC3SRL)
- Tritan Ball Bearings