Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, PS, 1.25In Bore Dia
Mfr # R20 ZZ PRX
Zoro # G2727238
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Steel
- Bore Dia. 1.25"
- Outside Dia. 2.25"
- Width 0.5"
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # R20 ZZ PRX
- Zoro # G2727238
- UPC # 888569033529
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 1.25" |
Outside Dia. | 2.25" |
Width | 0.5" |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Diameter Tolerance | +0/-0.00045 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Outside Diameter | 2 1/4 in |
Bore Diameter | 1 1/4 in |
Outer Ring Width | 0.5 in |
Description
Radial Ball Bearing, Bearing Industry Number R20, Bore Diameter 1 1/4 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 2 1/4 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.00045 in, Dynamic Radial Load Capacity 3,150 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 17 oz Oil Capacity, 2 Cylinder (PMP12MK103GR)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGF2)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X16X16LN)
- FAFNIR Wide Inner Ring And Housed Units, #PB1 (PB1)
- TRITAN Bearings, 6.00mm Bore Dia., 6.00mm W (626 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia (R8 ZZ PRX)
- TRITAN Bearings, 7.00mm Bore Dia., 7.00mm W (R4A ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 2RS FM222)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 510 lb. (606 2RS PRX)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 ZZ FM222)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- Tritan Ball Bearings