Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, PS, 0.75In Bore Dia
Mfr # R12 ZZ PRX
Zoro # G0072427
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Steel
- Bore Dia. 0.75"
- Outside Dia. 1.625"
- Width 0.4375"
- Shield Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # R12 ZZ PRX
- Zoro # G0072427
- UPC # 888569033116
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.625" |
Width | 0.4375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter | 1 5/8 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.437 in |
Bore Diameter | 3/4 in |
Description
Radial Ball Bearing, Bearing Industry Number R12, Bore Diameter 3/4 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.437 in, Outside Diameter 1 5/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,770 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, DBL Seal, 0.6250 In. Bore (1ZGD6)
- DYNABRADE Collet Insert, 1/4" Capacity (50013)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (DPEP040512)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: Thermal Transfer Replacement For: 66098 (D1006)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 34,000 RPM (SSF608 ZZ FM222)
- TRITAN Bearings, 6.00mm Bore Dia., 282 lb. (RF1560 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 2RS PRX)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 68 lb. (L1150 ZZ SRL)
- TRITAN Bearings, 7.00mm Bore Dia., 3.00mm W (RI814 ZZ PRX)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Shielded (SR168ZZA3MC3SRL)
- Tritan Ball Bearings