Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, PS, 0.625In Bore Dia
Mfr # R10 2RS PRX
Zoro # G0318145
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Steel
- Bore Dia. 0.625"
- Outside Dia. 1.375"
- Width 0.34375"
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # R10 2RS PRX
- Zoro # G0318145
- UPC # 888569033062
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.375" |
Width | 0.34375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.343 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1 3/8 in |
Description
Radial Ball Bearing, Bearing Industry Number R10, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.343 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,347 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS SP Motor, Split-Ph, 1/3 HP, 60 Hz (048S17D2113)
- GROHE Universal Non-Return Valves Starlight Ch (47158000)
- PIX Belt, A Kevlar, 1/2 x 136 in. OC (A134K)
- BESTORQ 700J10 Micro V Belt, 70 in Pitch Length, 0.92 in Top Width, 10 Ribs (700J10)
- TRITAN Bearings, 8.00mm Bore Dia., 34,000 RPM (SSF608 ZZ FM222)
- TRITAN Bearings, 10.00mm Bore Dia., 7.00mm W (S3PP4 PRX)
- TRITAN Bearings, Sealed, 3.00mm Bore Dia., 140 lb. (623 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia (R8 ZZ PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 6.00mm W (626 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 ZZ PRX)
- TRITAN Bearings, 9.00mm Bore Dia., 1020 lb. (629 ZZ PRX)
- Tritan Miniature Ball Bearings