Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, PS, 0.375In Bore Dia
Mfr # R6 ZZ PRX
Zoro # G0101197
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Steel
- Bore Dia. 0.375"
- Outside Dia. 0.875"
- Width 0.2812"
- Lubrication MultiTemp SRL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # R6 ZZ PRX
- Zoro # G0101197
- UPC # 888569033888
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.375" |
Outside Dia. | 0.875" |
Width | 0.2812" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.281 in |
Outside Diameter | 7/8 in |
Bore Diameter | 3/8 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Description
Radial Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 745 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In (QS 1 1/4 L 24)
- TRU-FLATE AIR PLUG ""T"" 1/4""MNPT (12125)
- GATES Hydraulic Ferrule-Globalspiral, G20995-0412 (G20995-0412)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 ZZ PRX)
- TRITAN Bearings, Shielded, 5mm Bore Dia., ABEC 1 (625 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Grease (R6 2RSNR PRX)
- TRITAN Bearings, 7.00mm Bore Dia., 740 lb. (627 ZZ PRX)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- SKF SKF-608Z 8X22X7, Inst Mini Metric Brgs, 608Z 8X22X7 (608Z 8X22X7)
- Tritan Miniature Ball Bearings