Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, PS, 0.1875In Bore Dia
Mfr # R3 ZZ PRX
Zoro # G2098096
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Steel
- Bore Dia. 0.1875"
- Outside Dia. 0.5"
- Width 0.196"
- Single Row/Double Row Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # R3 ZZ PRX
- Zoro # G2098096
- UPC # 888569033703
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1875" |
Outside Dia. | 0.5" |
Width | 0.196" |
Outside Dia. Tolerance | +0/-0.0003 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +0/-0.0003 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.196 in |
Bore Diameter | 3/16 in |
Description
Radial Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 295 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #80 (80 OL)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3504)
- BRENNAN INDUSTRIES 12MORB-16FJS Straight (6402-12-16-O)
- FESTO Push-In L-Fitting QSLV-1/2-12 (QSLV-1/2-12)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., ABEC 1 (626 2RS PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Oil (X117)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 ZZ FM222)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia (R8 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.5In Bore Dia (R8 ZZ PRX)
- TRITAN Bearings, 3.00mm Bore Dia., 254 lb. (R2A ZZ PRX)
- Tritan Miniature Ball Bearings