Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, PS, 0.1875In Bore Dia
Mfr # R3 2RS PRX
Zoro # G2098069
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Steel
- Bore Dia. 0.1875"
- Outside Dia. 0.5"
- Width 0.196"
- Dynamic Load Capacity 295 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # R3 2RS PRX
- Zoro # G2098069
- UPC # 888569033727
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1875" |
Outside Dia. | 0.5" |
Width | 0.196" |
Outside Dia. Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.196 in |
Outside Diameter Tolerance | +0/-0.0003 in |
Outside Diameter | 1/2 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 3/16 in |
Description
Radial Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 295 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CASE - I H 489397R3 Replacement Belt, 3V750 (3V750)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B16)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- COXREELS Beveled Gear Hand Crank Hose Reel (1185-2024-C)
- TRITAN Bearings, 3.00mm Bore Dia., 254 lb. (R2A ZZ PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 27,000 RPM (L1680 DD SRL)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 ZZ FM222)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 530 lb. (635 2RS PRX)
- TRITAN Bearings, 9.00mm Bore Dia., 1020 lb. (629 ZZ PRX)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- Tritan Miniature Ball Bearings