Shop All Miniature Ball Bearings
Tritan
Min Ball Bearing, PS, 0.125In Bore Dia
Mfr # R2 2RS PRX
Zoro # G2727210
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Steel
- Bore Dia. 0.125"
- Outside Dia. 0.375"
- Width 0.15625"
- Dynamic Load Capacity 144 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # R2 2RS PRX
- Zoro # G2727210
- UPC # 888569033420
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125" |
Outside Dia. | 0.375" |
Width | 0.15625" |
Outside Dia. Tolerance | +0/-0.0003 in |
Outside Diameter | 3/8 in |
Bore Diameter | 1/8 in |
Outer Ring Width | 0.156 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0003 in |
Description
Radial Ball Bearing, Bearing Industry Number R2, Bore Diameter 1/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 144 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Stainless-Steel Poly Pipe Pinch Clamp Jar (100-Pack), 100PK (POLYPC34100JR)
- BANDO Timing Belt, HT, Neoprene, 890-5M-15 (890-5M-15)
- KANO 5 Lb. Pyrolube High Temperature Lubricant, Grease (PG5P3)
- BESTORQ Aftermarket Hustler 927038 SUPER Z (Deck 60") Zero Turn Mower Replacement Belt, B177 (B177)
- TRITAN Bearings, 6.00mm Bore Dia., 6.00mm W (626 ZZ PRX)
- TRITAN Bearings, Shielded, 5mm Bore Dia., ABEC 1 (625 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 2RS FM222)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 2RS PRX)
- TRITAN Bearings, Sealed, 6mm Bore Dia., 6.00mm W (SS626 2RS FM222)
- TRITAN Bearings, Sealed, 4mm Bore Dia., 5.00mm W (624 2RS PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Steel (X117 2RS)
- Tritan Miniature Ball Bearings