Shop All Insert Bearings
Tritan
Insert Bearing, Stainless, Bore 35mm
Mfr # SSUC207-35MM
Zoro # G0888017
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1
- Dynamic Load Capacity (Lb.) 4900
- Bearing Material 440 Stainless Steel
- Outside Dia. 72mm
- Width 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSUC207-35MM
- Zoro # G0888017
- UPC # 888569045829
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1 |
Outside Dia. | 72mm |
Width | 1.69" |
Details
Item | Insert Bearing,Stainless,Bore 1" |
Dynamic Load Capacity (Lb.) | 4900 |
Bearing Material | 440 Stainless Steel |
Description
Insert Bearing,Stainless,Bore 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 200 ft. PVC Air Hose 250 PSI RD (PLR07525-200)
- B B MANUFACTURING 535-5M-25, Timing Belt, Neoprene, Fiberglass (535-5M-25)
- BRENNAN INDUSTRIES 04HB-06MAORB 90 Deg Elbow Forged (4601-04-06-NWO-FG)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 2-in. Bore Dia., 90mm OD, 1.189-in. Inner Ring W (SA210-32)
- TRITAN Insert Ball Brng, HC, 1-7/16 dia, 5777.59lb (HC207-23)
- TRITAN Insert Ball Brng, HC, 1-15/16dia, Self-Lock (HC210-31)
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, Setscrew (ER24)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 25mm Bore Dia., 52mm OD, 27mm Inner Ring Width (SB205-25MMG)
- TRITAN Insert Ball Brng, UC, 63/64 dia, 3147.33 lb (UC205-25MM)
- HHIP DCMT 32.52-EM Coated Carbide Insert (6004-1032)
- Tritan Insert Bearings