Shop All Insert Bearings
Tritan
Insert Bearing, Stainless, Bore 30mm
Mfr # SSUC206-30MM
Zoro # G0887533
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30
- Includes Set Screws
- Width 1.5"
- Outside Dia. 62mm
- Bearing Material 440 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SSUC206-30MM
- Zoro # G0887533
- UPC # 888569045782
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 30 |
Width | 1.5" |
Outside Dia. | 62mm |
Bore Diameter Tolerance | +/-0.1524 mm |
Outer Ring Width | 19 mm |
Outside Diameter | 62 mm |
Bore Diameter | 30 mm |
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SSUC206-30MM, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Outer Ring Width 19 mm, Outside Diameter 62 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 208-230/190-220V AC Voltage, 56H Frame (5KCR48TN3084X)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA HE10, Suction, 10 micron (ZX-HE10)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-6FP)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 25mm Bore, 52mm OD, 0.8465-in. Inner Ring W (CSA205-25MM)
- TRITAN AC Unit Crtrdge, 3/4in dia., Eccentric, Rub (RCSM12)
- TRITAN Insert Ball Brng, SB, 5/8in dia, Setscrew (SB202-10)
- TRITAN Insert Ball Brng, SB, 1-1/2 dia, Setscrew (SB208-24)
- TRITAN Insert Ball Brng, SA, 1in dia, Self-Lock (SA205-16)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA103NPPB)
- Tritan Ball Bearings