Shop All Insert Bearings
Tritan
Insert Bearing, Stainless, Bore 1.25"
Mfr # SSUC207-20
Zoro # G0888087
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Outside Dia. 72mm
- Bearing Material 440 Stainless Steel
- Width 1.69"
- Dynamic Load Capacity (Lb.) 4900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSUC207-20
- Zoro # G0888087
- UPC # 888569045799
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.25" |
Outside Dia. | 72mm |
Width | 1.69" |
Details
Item | Insert Bearing,Stainless,Bore 1.25" |
Bearing Material | 440 Stainless Steel |
Dynamic Load Capacity (Lb.) | 4900 |
Description
Insert Bearing,Stainless,Bore 1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 36 # of Teeth (50BS36 X 1 1/4)
- AGS Door-Ease Lubricant1.6Oz (DEK-3H)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/2" O.D., 1-1/2" L (EBCB162412)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 2-3/8" (WE20H238)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, 4383.77lb (SB206-19G)
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, 6631.86 lb (ER25)
- TRITAN AC Unit - Set Screw Locking (RCSM16S)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, Setscrew (SB206-20)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- TRITAN Insert Ball Brng, UC, 2-1/2 dia, 12926.51lb (UC213-40)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-1TC (2-1TC)
- Tritan Insert Bearings