Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 7/8in dia, 3147.33 lb
Mfr # UC205-14
Zoro # G2096976
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.875"
- Width (In.) 21/32 in
- Outside Dia. 52mm
- Locking Type Setscrew
- Bore Dia. (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UC205-14
- Zoro # G2096976
- UPC # 888569057266
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.875" |
Width (In.) | 21/32 in |
Outside Dia. | 52mm |
Bore Dia. (In.) | 7/8 in |
Outside Dia. (In.) | 2 3/64 in |
Inside Dia. | 7/8 in |
Width | 1.34" |
Inside Dia. (In.) | 7/8 in |
Bore Diameter | 7/8 in |
Outer Ring Width | 0.669 in |
Outside Diameter | 2 3/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC205-14, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 5A717 / GRAINGER (B1AF0009250)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- BESTORQ H Timing Belts (1000H075)
- DAYTON Run Capacitor, 35 MFD, 440V, Oval (2MDZ5)
- TRITAN Insert Ball Brng, ER, 7/8in dia, 3147.33 lb (ER16)
- TRITAN Insert Bearing, Wide Inner Ring, Set Screw, 3-in. Bore Dia., 130mm OD, 3.06-in. Inner Ring W (UC215-48)
- TRITAN Insert Bearing, Medium Duty, Wide Inner Ring, Set Screw, 1.75-in. Bore, 90mm OD, 51.6mm Inner Ring W (UCX09-28)
- TRITAN Insert Ball Brng, UC, 5/8in dia, 2877.55 lb (UC202-10)
- TRITAN Insert Ball Brng, SB, 7/8in dia, Setscrew (SB205-14)
- TRITAN Insert Ball Brng, UC, 1-25/32 dia, Setscrew (UC209-45MM)
- TRITAN Insert Ball Brng, CSA, 7/8in dia, 3147.33lb (CSA205-14)
- Tritan Insert Bearings