Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 63/64 dia, 3147.33 lb
Mfr # UC205-25MM
Zoro # G2670650
original price:
$13.93
12% off
new price: $12.15
/ea
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Dynamic Load Capacity (Lb.) 3147
- Inside Dia. 63/64 in
- Outside Dia. 52mm
- Bore Dia. (In.) 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC205-25MM
- Zoro # G2670650
- UPC # 888569057303
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 25mm |
Inside Dia. | 63/64 in |
Outside Dia. | 52mm |
Bore Dia. (In.) | 63/64 in |
Width | 1.5" |
Outside Dia. (In.) | 2 3/64 in |
Width (In.) | 21/32 in |
Inside Dia. (In.) | 63/64 in |
Outside Diameter | 52 mm |
Bore Diameter | 25 mm |
Outer Ring Width | 17 mm |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC205-25MM, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 25 mm, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 17 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF24)
- TRI-FLOW Industrial Lubricant, 55 Gallon (TF22025)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M2)
- PIX Belt, B Kevlar, 5/8 x 135 in. OC (B132K)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 17mm W (SA207-20G)
- TRITAN Insert Ball Brng, UC, 3/4in dia, 2877.55 lb (UC204-12)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.5-in. Bore, 80mm OD, 1.189-in. Inner Ring W (CSA208-24)
- TRITAN Insert Ball Brng, ER, 5/8in dia, 2877.55 lb (ER10)
- TRITAN Insert Ball Brng, UC, 1-63/64 dia, Setscrew (UC210-50MM)
- TRITAN Insert Ball Brng, SB, 1in dia, 3147.33 lb. (SB205-16G)
- TIMKEN Insert Bearing, Dia. 1-1/2 In, Setscrew (GYA108RRB)
- Tritan Insert Bearings