Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 5/8in dia, 2877.55 lb
Mfr # UC202-10
Zoro # G2670687
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625"
- Bore Dia. (In.) 5/8 in
- Locking Type Setscrew
- Bearing Material 52100 Steel
- Inside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UC202-10
- Zoro # G2670687
- UPC # 888569057167
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.625" |
Bore Dia. (In.) | 5/8 in |
Inside Dia. | 5/8 in |
Width | 1.22" |
Outside Dia. (In.) | 1 3/16 in |
Outside Dia. | 47mm |
Inside Dia. (In.) | 5/8 in |
Width (In.) | 35/64 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1 27/32 in |
Outer Ring Width | 0.629 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC202-10, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small V-Rings, #400280 (400280)
- SMC Compact Cylinder, 32mm Bore, 25mm Stroke (CDQ2A32-25DZ)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.35 in OD (1102B)
- DAYTON AC Gearmotor, 8.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE42)
- TRITAN Insert Ball Brng, ER, 11-11/16in dia, 85mm (ER27)
- TRITAN Insert Ball Brng, HC, 5/8in dia, 2877.55 lb (HC202-10)
- TRITAN Insert Bearing, Stainless, Bore 35mm (SSUC207-35MM)
- TRITAN Insert Ball Brng, ER, 1-1/16 dia, 4383.77lb (ER17)
- TRITAN Insert Ball Brng, SB, 1-7/16 dia, Setscrew (SB207-23)
- TRITAN Insert Ball Brng, UC, 1-15/16 dia, Setscrew (UC210-31)
- NTN Insert Ball Bearing, Bore 1-7/16 In (SUC207-23)
- Tritan Insert Bearings