Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 2in dia, 9779.19 lb.
Mfr # UC211-32
Zoro # G9448241
original price:
$71.24
47% off
new price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Width 2.19"
- Series UC
- Outside Dia. (In.) 3 15/16 in
- Bore Dia. (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC211-32
- Zoro # G9448241
- UPC # 888569057686
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 2" |
Width | 2.19" |
Outside Dia. (In.) | 3 15/16 in |
Bore Dia. (In.) | 2 in |
Width (In.) | 63/64 in |
Outside Dia. | 100mm |
Inside Dia. (In.) | 2 in |
Inside Dia. | 2 in |
Outside Diameter | 3 59/64 in |
Bore Diameter | 2 in |
Outer Ring Width | 0.984 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC211-32, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.984 in, Outside Diameter 3 59/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 3M462 (3M462)
- FESTO Solenoid Valve MHA4-M1H-3/2G-4 (MHA4-M1H-3/2G-4)
- GOLDENROD Oiler, 12 oz., Steel, 8 in. Spout (707)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-65)
- TRITAN Insert Bearing, Stainless, Bore 30mm (SSUC206-30MM)
- TRITAN Insert Ball Brng, 11-11/16in dia, Setscrew (UC209-27)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- TRITAN AC Unit, Rubber Insulated Insrt, Spherical OD, Eccentric Lckng Collar, 0.625-in. Bore, 1.875-in. OD (RABR10)
- TRITAN AC Unit - Eccentric Locking Collar (RCSM16)
- TRITAN Insert Ball Brng, SA, 1in dia, Self-Lock (SA205-16)
- HHIP TCGX 21.51 LH Carbide Insert For Aluminum (6057-0111)
- Tritan Insert Bearings