Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 2in dia, 7868.31 lb.
Mfr # UC210-32
Zoro # G9448223
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Inside Dia. 2 in
- Width 2.03"
- Bore Dia. (In.) 2 in
- Outside Dia. 90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC210-32
- Zoro # G9448223
- UPC # 888569057648
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 2" |
Inside Dia. | 2 in |
Width | 2.03" |
Bore Dia. (In.) | 2 in |
Outside Dia. | 90mm |
Inside Dia. (In.) | 2 in |
Width (In.) | 29/32 in |
Outside Dia. (In.) | 3 35/64 in |
Outside Diameter | 3 17/32 in |
Outer Ring Width | 0.905 in |
Bore Diameter | 2 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC210-32, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.905 in, Outside Diameter 3 17/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Bearing Take Up Uct 205-16: 1" Id With Set Screw Collar, 154516 (154516)
- D&D 46 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX465)
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (4940058)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z002)
- TRITAN Insert Ball Brng, HC, 1in dia, 3147.33 lb. (HC205-16)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- TRITAN Insert Ball Brng, HC, 2in dia, 9779.19 lb. (HC211-32)
- TRITAN Insert Ball Brng, HC, 5/8in dia, 2877.55 lb (HC202-10)
- TRITAN Insert Ball Brng, ER, 1-1/8 dia, 4383.77 lb (ER18)
- TRITAN Insert Ball Brng, UC, 1-15/16 dia, Setscrew (UC210-31)
- NTN Ball Insert Brg - 1.5 In Id X 3.1496 In Od X 1.4961 In W; Set Screw (AS208-1-1/2W8)
- Tritan Ball Bearings