Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 2-7/16 dia, Setscrew
Mfr # UC212-39
Zoro # G9448284
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.4375"
- Dynamic Load Capacity (Lb.) 10700
- Width (In.) 1 5/8 in
- Inside Dia. 2 7/16 in
- Outside Dia. 110mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UC212-39
- Zoro # G9448284
- UPC # 888569057778
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 2.4375" |
Width (In.) | 1 5/8 in |
Inside Dia. | 2 7/16 in |
Outside Dia. | 110mm |
Inside Dia. (In.) | 2 7/16 in |
Outside Dia. (In.) | 4 11/32 in |
Bore Dia. (In.) | 2 7/16 in |
Width | 2.56" |
Outside Diameter | 4 21/64 in |
Bore Diameter | 2 7/16 in |
Outer Ring Width | 1.063 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC212-39, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 7/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.063 in, Outside Diameter 4 21/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 10mm, TubexTube (KQ2L10-00A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-SS)
- RENEWABLE LUBRICANTS Air Tool Lube, ISO 32 Biodegradable, 32 Oz (83111)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T/4T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (2NKY7)
- TRITAN Insert Ball Brng, SA, 1-3/16 dia, Self-Lock (SA206-19)
- TRITAN Insert Ball Brng, CSA, 1in dia, 3147.33 lb. (CSA205-16)
- TRITAN Insert Ball Brng, HC, 1-7/16 dia, 5777.59lb (HC207-23)
- TRITAN AC Unit - Set Screw Locking (RCSM16S)
- TRITAN Insert Ball Brng, UC, 1-7/8 dia, 7868.31 lb (UC210-30)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.375-in. Bore Dia., 72mm Outside Dia., 32mm Inner Ring Width (SB207-22)
- HHIP 16ER-12UN TiALN Coated External Threading & Grooving Insert (6006-4612)
- Tritan Insert Bearings