Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 2-5/8 dia, 12926.51lb
Mfr # UC214-43
Zoro # G9448302
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.625"
- Outside Dia. (In.) 4 59/64 in
- Locking Type Setscrew
- Inside Dia. 2 5/8 in
- Dynamic Load Capacity (Lb.) 13660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC214-43
- Zoro # G9448302
- UPC # 888569057815
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 2.625" |
Outside Dia. (In.) | 4 59/64 in |
Inside Dia. | 2 5/8 in |
Bore Dia. (In.) | 2 5/8 in |
Width (In.) | 1 3/16 in |
Outside Dia. | 125mm |
Inside Dia. (In.) | 2 5/8 in |
Width | 2.94" |
Outside Diameter | 4 29/32 in |
Bore Diameter | 2 11/16 in |
Outer Ring Width | 1.181 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC214-43, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 11/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.181 in, Outside Diameter 4 29/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Extension 1/4"28SAE-LTx1/4"28SAE-LT CSZn (H336551)
- TOMPKINS Hydraulic Fitting-Steel04MP-04MP BULKHEAD (2708-04-04)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (1.06PSR03.00)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S25-4P)
- TRITAN Insert Ball Brng, SA, 3/4in dia, Self-Lock (SA204-12)
- TRITAN Insert Ball Brng, SB, 7/8in dia, Setscrew (SB205-14)
- TRITAN Insert Ball Brng, SB, 1in dia, Setscrew (SB205-16)
- TRITAN Insert Ball Brng, CSA, 7/8in dia, 3147.33lb (CSA205-14)
- TRITAN Insert Ball Brng, SB, 1/2in dia, Setscrew (SB201-8)
- TRITAN Insert Ball Brng, SB, 5/8in dia, Setscrew (SB202-10)
- NTN Insert Ball Bearing, Bore Dia. 1 In (SUC205-16FG1)
- Tritan Ball Bearings