Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 2-3/4 dia, 12926.51lb
Mfr # UC214-44
Zoro # G9448311
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.75"
- Bearing Material 52100 Steel
- Outside Dia. 125mm
- Inside Dia. 2 3/4 in
- Outside Dia. (In.) 4 59/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UC214-44
- Zoro # G9448311
- UPC # 888569057822
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 2.75" |
Outside Dia. | 125mm |
Inside Dia. | 2 3/4 in |
Outside Dia. (In.) | 4 59/64 in |
Bore Dia. (In.) | 2 3/4 in |
Width | 2.94" |
Width (In.) | 1 3/16 in |
Inside Dia. (In.) | 2 3/4 in |
Outer Ring Width | 1.181 in |
Bore Diameter | 2 3/4 in |
Outside Diameter | 4 29/32 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC214-44, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.181 in, Outside Diameter 4 29/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0030 D 010 BN4HC Size 0030, 10 Micron Filter Element for Pressure Filters (0030 D 010 BN4HC)
- MAIN FILTER Hydraulic Filter, replaces PARKER 983061, Pressure Line, 10 micron, Outside-In (MF0059702)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS500M000061)
- PIX Belt, A/4L, 1/2 x 50 in. OC (A48/4L500)
- TRITAN AC Unit, Rubber Insulated Insrt, Spherical OD, Eccentric Locking Collar, 1-in. Bore, 2.453125-in. OD (RABR16)
- TRITAN Insert Bearing, Stainless, Bore 35mm (SSUC207-35MM)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 20mm Bore Dia., 47mm OD, 25mm Inner Ring Width (SB204-20MMG)
- TRITAN Insert Ball Brng, UC, 1-63/64 dia, Setscrew (UC210-50MM)
- TRITAN Insert Ball Brng, UC, 1-3/8 dia, Setscrew (UC207-22)
- TRITAN Insert Ball Brng, UC, 1-7/16 dia, 5777.59lb (UC207-23)
- HHIP TNMA-32NV TiN Coated Carbide Insert (6043-0375)
- Tritan Ball Bearings