Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 2-3/16 dia, 9779.19lb
Mfr # UC211-35
Zoro # G9448257
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.1875"
- Inside Dia. 2 3/16 in
- Inside Dia. (In.) 2 3/16 in
- Width (In.) 63/64 in
- Bearing Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC211-35
- Zoro # G9448257
- UPC # 888569057716
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 2.1875" |
Inside Dia. | 2 3/16 in |
Inside Dia. (In.) | 2 3/16 in |
Width (In.) | 63/64 in |
Width | 2.19" |
Outside Dia. | 100mm |
Bore Dia. (In.) | 2 3/16 in |
Outside Dia. (In.) | 3 15/16 in |
Outer Ring Width | 0.984 in |
Bore Diameter | 2 3/16 in |
Outside Diameter | 3 59/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC211-35, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.984 in, Outside Diameter 3 59/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A/4L, 1/2 x 52in OC (A50/4L520)
- TB WOODS FHP Sheave, 2AK32-QT (2AK32)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116512-13)
- DYKEM Opaque Staining Color, 8 oz, Orange (81413)
- TRITAN Insert Ball Brng, SB, 1/2in dia, Setscrew (SB201-8)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 25mm Bore Dia., 52mm OD, 27mm Inner Ring Width (SB205-25MMG)
- TRITAN Insert Ball Brng, UC, 1-1/16 dia, 4383.77lb (UC206-17)
- TRITAN Insert Ball Brng, UC, 1-3/16 dia, Setscrew (UC206-19)
- TRITAN Insert Ball Brng, ER, 1/2in dia, 2877.55 lb (ER8)
- TRITAN Insert Ball Brng, ER, 1-7/16 dia, 5777.59lb (ER23)
- FAFNIR Wide Inner Ring and Housed Units (ER12)
- Tritan Ball Bearings