Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 2-15/16in dia, 30mm W
Mfr # UC215-47
Zoro # G9448327
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.9375"
- Inside Dia. 2 15/16 in
- Locking Type Setscrew
- Width 3.06"
- Width (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC215-47
- Zoro # G9448327
- UPC # 888569057846
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 2.9375" |
Inside Dia. | 2 15/16 in |
Width | 3.06" |
Width (In.) | 1 3/16 in |
Bore Dia. (In.) | 2 15/16 in |
Outside Dia. | 130mm |
Outside Dia. (In.) | 5 1/8 in |
Inside Dia. (In.) | 2 15/16 in |
Bore Diameter | 2 15/16 in |
Outer Ring Width | 1.181 in |
Outside Diameter | 5 7/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC215-47, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 15/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.181 in, Outside Diameter 5 7/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 2-1/4 (CB232818)
- TRITAN Agricultural Ball Bearing, Round Bore, Cylindrical OD, 1.5005-in. Bore, 80mm OD, 21mm Outer Ring W (W208PP10)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X04)
- DAYTON DC Motor, PM, TENV, 1/18 HP, 1800 rpm, 90VDC (4Z141)
- TRITAN Insert Bearing, Stainless, Bore 30mm (SSUC206-30MM)
- TRITAN Insert Ball Brng, SB, 1in dia, 3147.33 lb. (SB205-16G)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 2-in. Bore Dia., 90mm OD, 1.189-in. Inner Ring W (SA210-32)
- TRITAN Insert Ball Brng, ER, 2in dia, 9779.19 lb. (ER32)
- TRITAN Insert Brng, Wide Inner Ring, Eccentric Locking Collar, 40mm Bore, 80mm OD, 1.685-in. Inner Ring W (HC208-40MM)
- TRITAN Insert Ball Brng, HC, 1-3/8 dia, 5777.59 lb (HC207-22)
- TRITAN Insert Ball Brng, SA, 1in dia, Self-Lock (SA205-16)
- Tritan Insert Bearings