Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 2-1/2 dia, 12926.51lb
Mfr # UC213-40
Zoro # G9448293
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5"
- Outside Dia. 120mm
- Width 2.56"
- Width (In.) 1 7/64 in
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UC213-40
- Zoro # G9448293
- UPC # 888569057792
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 2.5" |
Outside Dia. | 120mm |
Width | 2.56" |
Width (In.) | 1 7/64 in |
Inside Dia. | 2 1/2 in |
Outside Dia. (In.) | 4 23/32 in |
Bore Dia. (In.) | 2 1/2 in |
Inside Dia. (In.) | 2 1/2 in |
Outer Ring Width | 1.102 in |
Bore Diameter | 2 1/2 in |
Outside Diameter | 4 21/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC213-40, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.102 in, Outside Diameter 4 21/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6311-2NSEC3 (6311-2NSEC3)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (40-1R X 100FT)
- LUBRIPLATE No. 930-Aa, 36 1.75 Oz Tubes, Nlgi No. 2 Non Melt General Purpose Grease (L0096-086)
- TRITAN Insert Bearing, Medium Duty, Wide Inner Ring, Set Screw, 1.75-in. Bore, 90mm OD, 51.6mm Inner Ring W (UCX09-28)
- TRITAN Insert Ball Brng, CSB, 3/4in dia, 2877.55lb (CSB204-12)
- TRITAN Insert Brng, Light Duty, Cylindrical OD, Set Scrw, 0.625-in. Bore Dia., 40mm OD, 22mm Inner Ring W (CSB202-10)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 17mm W (SB207-20)
- TRITAN Insert Ball Brng, ER, 1-7/16 dia, 5777.59lb (ER23)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 0.75-in. Bore, 47mm OD (ER12)
- NTN Ball Insert Brg - 1.1875 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-103D1 1-3/16)
- Tritan Ball Bearings