Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 15/16 dia, 3147.33 lb
Mfr # UC205-15
Zoro # G2670669
original price:
$16.22
17% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.9375"
- Width 1.34"
- Dynamic Load Capacity (Lb.) 3147
- Series UC
- Outside Dia. (In.) 2 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC205-15
- Zoro # G2670669
- UPC # 888569057273
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.9375" |
Width | 1.34" |
Outside Dia. (In.) | 2 3/64 in |
Inside Dia. | 15/16 in |
Bore Dia. (In.) | 15/16 in |
Inside Dia. (In.) | 15/16 in |
Width (In.) | 21/32 in |
Outside Dia. | 52mm |
Outer Ring Width | 0.669 in |
Outside Diameter | 2 3/64 in |
Bore Diameter | 15/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC205-15, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 15/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-187 One-Piece Clamping Collar (1C-187)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- LPS Premier Rust Inhibitor, 5 Gal. (00305)
- CAMOZZI CAMOZZI MC238R00TF Pressure Regulator Ser MC, 38 NPT Ports (MC238-R00TF)
- TRITAN Insert Ball Brng, HC, 1-3/4 dia, 7103.96 lb (HC209-28)
- TRITAN Insert Ball Brng, UC, 1-1/2 dia, 6631.86 lb (UC208-24)
- TRITAN Insert Ball Brng, UC, 7/8in dia, 3147.33 lb (UC205-14)
- TRITAN Insert Ball Brng, UC, 1-7/16 dia, 5777.59lb (UC207-23)
- TRITAN AC Unit - Set Screw Locking (RCSM10S)
- TRITAN Insert Ball Brng, SA, 1-3/16 dia, Self-Lock (SA206-19)
- TIMKEN Insert Bearing, Dia. 1 In, Self-Locking (RA100RRB)
- Tritan Ball Bearings